Beli Dewalt Flexvolt Battery di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DEWALT Cordless Circular Saw FlexvoltDeskripsi:The DEWALT DCS575T2 Flexible 60V max 7-1/4inch Circular saw with brake features flexible technology; the world's first battery that automatically changes voltage when you change tools. The flexible battery is backwards compatible with our 20V max tools so you get up to 4x the runtime. (With flexvolt 60V max battery when used with DEWALT 20V max tools.) you can slide the battery into a whole new lineup of 60V max and 120V max tools from DEWALT. It operates with a brushless motor, maximized for Run time and durability - 5800RPM optimized speed for quality cuts with speed. This circular saw offers a 7 ¼” Full size blade for corded capacity, with an electronic brake that stops the blade after the trigger is released. It has a durable high grade aluminum shoe for accurate cuts, along with a versatile bevel cut capacity up to 57 degrees with stops at 22.5 and 45. This unit also has an LED light that provides clear sight to the cutline. It can cut up to 339 cuts per charge in 2x4 using a flexible battery. Specs: depth of cut at 45° 1-5/8inch In, depth of cut at 90° 2-1/4inch In, Capacity at 90° cut 2-1/4inch In. Tool Weight at only 7.6 lbs. Kit includes: (1) DCS575 7-1/4inch (184 mm) Circular saw, (2) 60V max Lithium Ion battery packs, (1) DCB115, (1) DEWALT 7-1/4inch(184mm) diameter saw blade, (1) blade wrench. - Flexible - power of corded. Freedom of cordless. The world's first battery that automatically changes voltage when you change tools - 7-1/4inch full size blade for corded capacity - Electronic brake stops the blade after trigger is released. Max Watts Out 1600 Watts - Bevel cut capacity up to 57 degrees with stops at 22.5 and 45 - Brushless motor is maximized for run time and durability; 5800 RPM for quality cuts with speed - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18atribut:
- Color: Orange-Black
- Dimensions (DxWxH) (cm): 30.5x29.5x39.5
- Batteries: 2 Lithium ion batteries required. (included)
- Size (inch): 7-1/4
- Style: Circular Saw w/ 2 battery kit
- Power Source: Battery Powered
- Voltage (V): 60
- Type of Bulb: LED
- DEWALT Cordless Circular Saw Max FlexvoltDeskripsi:Features:- Up to 47% more power vs the DCS575**- Maximum bevel capacity of 57° with bevel stops at 22.5° and 45°- Uses a 7-1/4 in. circular saw blade and features a maximum cut depth of 2-9/16 in. at a 90° bevel.- Electric brake stops the blade after the trigger is released- Integrated rafter hook for quick and easy storageSpecifications:Bevel Capacity: Bevel Stops: Blade Size:Depth of Cut at 45: Depth of Cut at 90: Power Tool Type: Includes:1 x DCS578 60V MAX* Brushless 7-1/2 in. Cordless Circular Saw1 x Blade1 x Blade Wrench1 x Charger2 x DCB609 FLEXVOLT® 9.0Ah Battery1 x Kit Bag
- DEWALT Charger FLEXVOLTatribut:
- Voltage (V): 54
- DEWALT Cordless Angle Grinder Max FlexvoltDeskripsi:Specifications:Voltage: 54V MaxMax Disc. Diameter: 125 mmNo Load Speed: 9.000 mmSpindle Thread: M14Spindle Lock: YesBattery Chemistry: XR Li-IonBattery Capacity: 2 pcs x 6.0 AhWeight: 2.18 KgWeight: 4.6 Kgatribut:
- Voltage (V): 54
- Max Disc. Diameter (mm): 125
- No Load Speed (mm): 9000
- Spindle Thread: M14
- Spindle Lock: yes
- Battery Chemistry: XR Li-Ion
- Battery Capacity: 2 pcs x 6.0 Ah
- DEWALT Battery 18V lo-Lion 4.0Ahatribut:
- Type: Battery Pack
- Voltage (V): 18
- Capacity (Ah): 4
- DEWALT Cordless Impact Wrench XR Compact KitDeskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- MILWAUKEE Battery PackDeskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- DEWALT Mesin Potong Rumput Nylonatribut:
- Line Diameter (inch): 0.08
- Shaft Length (inch): 60
- Cutting width (inch): 15/17
- Anti Vibration Handle: No
- Battery Type: Li-Ion
- Battery Voltage (V): 60
- Charging Time (hour): 1
- Line Advance: Dual Line Bump Feed with Quick Load Spool
- Product Type: String Trimmer
- Run Time (minute): 47
- Shaft Type: Straight
- UNSPSC: 27112712
- DEWALT Dust ExtractorDeskripsi:HEPA filters in these extractors capture finer silica dust than non-HEPA filters. They filter 99.97% of particles as small as 0.3 microns. Models that are OSHA Table 1 compliant pair with a compatible tool and extractor attachment to mitigate silica dust to an acceptable level as set by OSHA’s Respirable Crystalline Silica Standard 1926.1153.
- BOSCH BatteryDeskripsi:Berat yang ringan untuk pekerjaan yang lebih nyaman, terutama pada penggunaan di area atas kepala
- DEWALT Brushless Impact DriverDeskripsi:Dewalt DCF850D2A Mesin Obeng Compact Impact yang menggunakan kekuatan baterai XR Lithium-Ion 20 Volt. Dan sudah memiliki 3 lampu LED yang memberikan penerangan di ruang kerja yang remang-remang . 3 kontrol kecepatan sebagai pemicu kecepatan variabel sangat terkontrol dan presisi . Motor tanpa sikat untuk menggerakkan sekrup berdiameter besar .atribut:
- Battery Voltage (V): 20
- Maximum Torque (N m): 205
- DEWALT Cordlerss Impact DriverDeskripsi:- 4.0Ah battery pack x 2 units- Charger- Main Body Caseatribut:
- Number of Blows (minute): 0 to 3800
- Battery Voltage (V): 18
- Charging Time (minute): Approx. 60
- Chuck Capacity (mm): 6.35
- Maximum Tightening Torque (N m): 205
- No-load Speed (minute): 0 to 3250
- Specifications: 3-step speed adjustment
Daftar Harga Dewalt Flexvolt Battery Terbaru April 2026
| DEWALT Battery FLEXVOLT | Rp2.699.900 |
| DEWALT Cordless Circular Saw Flexvolt | Rp17.999.900 |
| DEWALT Cordless Circular Saw Max Flexvolt | Rp10.999.900 |
| DEWALT Battery | Rp469.900 |
| DEWALT Charger FLEXVOLT | Rp989.900 |
| DEWALT Cordless Angle Grinder Max Flexvolt | Rp2.799.900 |
| DEWALT Battery 18V lo-Lion 4.0Ah | Rp3.499.900 |
| DEWALT Cordless Impact Wrench XR Compact Kit | Rp4.599.900 |
| MILWAUKEE Battery Pack | Rp859.900 |
| DEWALT Li-Ion Battery XR | Rp429.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)